Menu Search
RAYCHEM #RETRO-120-150

Heating Cable, 150 ft. L, 120 VAC, 8 w/ft.

SKU # 71562900458 Manufacturer Series: RETRO
Type: In-Pipe Heavy Duty Heating Cable
Cable Construction: Polyethylene Jacketed Copper Sheathed Mineral Insulated
Length - Imperial: 150 ft.
Length - Metric: 45.7m
Voltage: 120V AC
Watts per Foot: 8 w/ft.
Watts per Meter: 26.25 w/m
Watts-Total: 1200 w
Application - Pipe: Polyethylene Plastic Pipes
Application - Area: Non-Hazardous
Control: Ground Fault Protected Electronic Controller

nVent RAYCHEM In-Pipe Retro is a pipe freeze protection system that heats uninsulated pipes from the inside. Utilizing a heavy duty heating cable, it provides energy efficient in-pipe heating for pipes between 40 ft. and 250 ft. (12.2m and 76.2 m) in leng