Menu Search
NVENT RAYCHEM #SUB5

Heating Cable, NPT, 260 ft. L, 208 to 240 V

SKU # 71562900640 Manufacturer Series: Series SUB
Type: Standard MI Heating Cable
Cable Construction: LSZH Jacket, Seamless Copper Sheath, Magnesium Oxide Insulation, Alloy or Copper Conductor, 10 AWG Tail
Length - Imperial: 260 ft.
Length - Metric: 79.25m
Voltage: 208-240V
Watts-Total: 5500 to 7350 w (Nominal)
Application - Area: Non-Hazardous
Connection: NPT

nVent RAYCHEM MI standard MI heating cable (configuration type SUB) provides surface snow melting in concrete, asphalt and pavers. Factory assembled, they are ready to connect to a junction box. Copper sheathed and covered with an extruded low smoke zero