Menu Search
RAYCHEM #SUB10302

Heating Cable, NPT, 368 ft. L, 208 V, Non-Hazardous

SKU # 71562900661 Manufacturer Series: Series SUB
Type: Standard MI Heating Cable
Cable Construction: LSZH Jacket, Seamless Copper Sheath, Magnesium Oxide Insulation, Alloy or Copper Conductor, 8 AWG Tail
Length - Imperial: 368 ft.
Length - Metric: 112.2m
Voltage: 208V
Watts-Total: 10,300 w (Nominal)
Application - Area: Non-Hazardous
Connection: NPT

nVent RAYCHEM MI standard MI heating cable (configuration type SUB) provides surface snow melting in concrete, asphalt and pavers. Factory assembled, they are ready to connect to a junction box. Copper sheathed and covered with an extruded low smoke zero