Menu Search
NVENT RAYCHEM #SUB1702

Heating Cable, NPT, 64 ft. L, 208 V, Non-Hazardous

SKU # 71562900651 Manufacturer Series: Series SUB
Type: Standard MI Heating Cable
Cable Construction: LSZH Jacket, Seamless Copper Sheath, Magnesium Oxide Insulation, Alloy or Copper Conductor, 14 AWG Tail
Length - Imperial: 64 ft.
Length - Metric: 19.5m
Voltage: 208V
Watts-Total: 1700 w (Nominal)
Application - Area: Non-Hazardous
Connection: NPT

nVent RAYCHEM MI standard MI heating cable (configuration type SUB) provides surface snow melting in concrete, asphalt and pavers. Factory assembled, they are ready to connect to a junction box. Copper sheathed and covered with an extruded low smoke zero