Menu Search
NVENT RAYCHEM #15KTV2-CT

Heating Cable, Power Connection, Splice and End Seal

SKU # 71562999980 Manufacturer Series: Series KTV
Type: Heating Cable
Cable Construction: High Temperature Fluoropolymer Outer Jacket/Insulation, Tinned Copper Braid, Nickel Plated Copper Conductors
Voltage: 200 to 277 V
Watts per Foot: 15 w/ft. at 50°F 240 V
Watts per Meter: 47 w/m at 50°F 230 V
Application - Pipe: Large Pipes
Application - Area: Hazardous and Non-Hazardous
Control: Self Regulating
Connection: Power Connection, Splice and End Seal

nVent RAYCHEM KTV self-regulating trace heating cables are mainly used for process temperature maintenance of pipes/vessels that require steam cleaning, up to 300°F/150°C. Also used for freeze protection of systems with high heat losses. They withstand in