Menu Search
NVENT RAYCHEM #H622500

Heating Cable, Power Connection and End Seal, 500 ft. L

SKU # 71562900100
Type: Heating Cable
Cable Construction: Black Polyolefin Water-proof Outer Jacket, Tinned Copper Braid, Conductive Core, 16 AWG Bus Wires
Length - Imperial: 500 ft.
Length - Metric: 152.4m
Voltage: 240V AC
Watts per Foot: 6 w/ft. at 40°F
Watts per Meter: 20 w/m at 41°F
Watts-Total: 3000 w
Application - Pipe: Metal Pipes
Application - Area: Non-Hazardous, Wet Environments and Refrigeration Condensate Drains
Control: Self Regulating
Connection: Power Connection and End Seal

nVent RAYCHEM WinterGard self-regulating heating cables provide convenient, reliable freeze protection for a wide variety of professionally installed residential and commercial water pipe and roof and gutter de-icing applications in nonhazardous areas. Th