Menu Search
NVENT RAYCHEM #VLKTV2-CT

Heating Cable, Splice, 480 to 600 VAC, Metal Pipes

SKU # 71562999725
Type: Heating Cable
Cable Construction: Fluoropolymer Outer Jacket, Fluoropolymer Insulation, Tinned Copper Braid, Conductive Core, 14 AWG Nickel Plated Copper Bus Wires
Voltage: 480 to 600 VAC
Application - Pipe: Metal Pipes
Application - Area: Hazardous and Non-Hazardous
Control: Self Regulating
Connection: Splice

nVent RAYCHEM VLKTV provides high temperature maintenance for longline applications. VLKTV can also be used to provide low temperature maintenance for long lines that are exposed to high temperatures. The VLKTV heating cable can withstand continuous expos