Menu Search
OUELLET #ECK-7AO-100

Heating Cable, Preassembled, Cord and Plug, 100 ft L

SKU # 62526272968 Manufacturer Series: OSR-PI
Type: Pipe Heating Cable
Cable Construction: Nickel Plated Cu Bus Wire, Thermoplastic Jacket
Length - Imperial: 100 ft.
Length - Metric: 30.5m
Voltage: 120V
Watts per Foot: 7W/Ft
Watts per Meter: 23W/M
Application - Pipe: Metal and Plastic Pipes
Application - Area: Wet, Indoor and Outdoor Use
Control: Self Regulating
Connection: Preassembled, Cord and plug