Menu Search
HAMMOND MANUFACTURING #SKT011419NO-C

Thermostat, 2P, 120/250VAC, 15/10A, -1 to 60 deg C, Celsius Scale

SKU # 62398056782 Manufacturer Series: SKT
RoHS Compliant
Type: Ambient Sensing Thermostat
Application: Heat Tracing Systems
Poles: 2P
Voltage: 120/250V AC
Amps: 15/10A
Switch: N.O.
Scale: Celsius
Temperature Range: -1° to +60°C
Color: Gray
Operation: Close on Rise

Additional Info: Bimetal, Housing: Flame Retardant Plastic UL94VO, Enclosure: IP20, Dimensions: 2.80 in. H x 1.50 in. W x 1.40 in. L