Menu Search
HONEYWELL #TH5110D1006/U

Thermostat, Electronic, Non-Programmable, 20/30VAC

SKU # 08526725698
Type: Electronic Programmable Thermostat
Application: Upto 1 Heat/1 Cool Conventional Systems and Heat Pumps with No Auxiliary Heat
Voltage: 20-30V AC
Amps: 1A
Temperature Range: 40° to 90°F (5° to 30°C)
Color: Premier White