Menu Search
NVENT HOFFMAN #THERM26F

Thermostat Controller, -4° to +176°F, 230 VAC, 10 mA

SKU # 78351035923 Manufacturer Series: MCLA
RoHS Compliant
Type: Mechanical Thermostat
Application: Controlling Filter Fan and Heaters
Wiring: 14 AWG Sol/Str
Poles: 4P
Voltage: 230V AC
Amps: 10mA
Switch: 1NO-1NC
Scale: Fahrenheit
Temperature Range: -4° to +176°F
Color: Light Gray
Display: Fahrenheit
Control: 40° to 140°F

Mechanical thermostat for controlling filter fans and heaters