Menu Search
NVENT HOFFMAN #THERM16F

Thermostat Controller, 40° to 140°F, 115 V, 4 P, Gray

SKU # 78351035922
RoHS Compliant
Type: Thermostat Controller
Application: Controlling Filter Fans and Heaters
Poles: 4P
Voltage: 115V
Scale: Fahrenheit
Temperature Range: 40° to 140°F
Color: Gray
Control Action: Snap

Mechanical thermostat for controlling filter fans and heaters