Menu Search
NVENT RAYCHEM #EC-TS

Electronic Thermostat, -1° to +43°C, 100 to 277 VAC, 30 A

SKU # 71562900727 Manufacturer Series: EC-TS
Type: Electronic Thermostat
Application: Heat Tracing Systems
Voltage: 100-277V AC
Amps: 30A
Switch: SPST
Scale: Fahrenheit and Celsius
Temperature Range: -1° to +43°C
Color: Gray
Includes: 25 ft. Temperature Sensor

nVent RAYCHEM EC-TS is an ambient pipe or slab sensing electronic thermostat that provides accurate temperature control. Used to control a single heat tracing circuit (30 A switching, 277 VAC, SPST) or can switch multiple circuits through a contactor. Inc