Menu Search
RAYCHEM #E507S-2LS-2

Line-Sensing Thermostat, -4° to +163°C, 208 to 240 VAC

SKU # 71562999891
Type: Mechanical Line-Sensing Thermostat
Application: Heat Tracing Systems
Poles: 2P
Voltage: 208 to 240V AC
Amps: 22A
Switch: DPST
Scale: Fahrenheit and Celsius
Temperature Range: -4° to +163°C

nVent RAYCHEM E507S-2LS-2 is a line sensing thermostat designed to control heat tracing systems in hazardous locations. It senses pipe or tank wall temperatures and is used to control one heat tracing circuit directly, functioning as a double-pole single-