Menu Search
OUELLET #K101

Line Voltage Thermostat, 41 to 90 deg F, 22A, 1P, 1-Wire

SKU # 62526286323 Manufacturer Series: K101
Type: Line Voltage Thermostat
Application: For Electric Heaters
Wiring: 1-Wire
Poles: 1P
Voltage: 120/208/240/277V AC
Amps: 22A
Temperature Range: 41 to 90 deg F
Color: White

OUE K101 LINE-VOLT-THERMOSTAT