Menu Search
OUELLET ELECTRIC HEATING #TH115-AF-12VDC

Low Voltage Programmable Thermostat, 12VDC, 0.075A, 0 to 0.5 deg C, Celsius or Fahrenheit Scale

SKU # 62526231003 Manufacturer Series: TH115
Type: Low Voltage Programmable Thermostat
Application: Floor Heating Systems
Voltage: 12V DC
Amps: 0.075A
Scale: Celsius or Fahrenheit
Temperature Range: 32° to 32°F (0.0° to 0.5°C)

Additional Info: Programming: 7-day, 4 Time Periods/Day