Menu Search
BROAN #AER50C

Bath and Ventilation Fan, 50 CFM, 0.5 Sones

SKU # 02671523930 Manufacturer Series: InVent
Type: Bath and Ventilation Fan
CFM: 50
Sones: 0.5
Grille Material: Polymeric
Grille Color: White
Housing Dimensions: 9-1/4 in. L x 10 in. W x 5-3/4 in. H
Duct Size: 4 in. Round

This patent-pending series marks a revolution of our mid-range ventilation fans. It gives professionals the flexibility to handle new construction or room-side retrofit installations from one hard-working product line with a full range of operating points. Innovations include foldable mounting ears and new damper and housing technology that improve building airtightness like never before. And all with new grille designs that are at home in any decor.