Menu Search
BROAN #A110C

InVent Fan; Ventilation Fan; Polymeric Grille; 4 in. Dia. Duct; 110 CFM; 3 Sones; 105 sq ft

SKU # 02671523941
Type: Ceiling
CFM: 110
Sones: 3
Grille Material: Polymeric
Grille Color: White
Housing Dimensions: 9.25x10.00x5.75 in.
Duct Size: 4 in. Round
Ventilation Area: 105 sq-ft

This patent-pending series marks a revolution of our mid-range ventilation fans. It gives professionals the flexibility to handle new construction or room-side retrofit installations from one hard-working product line with a full range of operating points. Innovations include foldable mounting ears and new damper and housing technology that improve building airtightness like never before. And all with new grille designs that are at home in any decor.

Additional Info: Grille Dimension: 11.375 in. L x 12 in. W, Construction Space Required: 2 x 6 in.