Menu Search
CALORITECH #OKB412C681

Radiant Heater, 600V, 2000 W, 43.50 in. L Overall, 32 in. L Heated

SKU # 77588898891 Manufacturer Series: OKB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Radiant Heater
Voltage: 600V
Watts: 2000W
Overall Length: 43.50 in.
Heated Length: 32.00 in.
Mounting Position: Vertical/Horizontal

Heating Elements: Type - Radiant Heater; Voltage - 600V; Watts - 2000; Overall Length - 43.50 in.; Heated Length - 32.00 in.; Mounting Position - Vertical/Horizontal; Manufacturer Series - OKB