(0)

OUELLET ELECTRIC HEATING #ORC1500BL

Sunshine Radiant Heater, 240VAC, 1500 W, 113.00 in. L Overall

SKU: 62526229228
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Radiant Heater
Voltage: 240V AC
Watts: 1500W
Overall Length: 113.00 in.
Application: Entrance Way, Bathroom, Kitchen, Living Room, Family Room, Bedroom, Patio Door, Bay Window, Daycare, Nursery and Workshop
Description
Heating Elements: Type - Radiant Heater; Voltage - 240VAC; Watts - 1500; Overall Length - 113.00 in.; Application - Entrance Way, Bathroom, Kitchen, Living Room, Family Room, Bedroom, Patio Door, Bay Window, Daycare, Nursery and Workshop