(0)

EATON CROUSE-HINDS SERIES #GHG432-KLM00-SGT551211/2726

Pushbutton Station Emergency Stop 4X, IP66 Red

SKU: 78227420526
Manufacturer Series: GHG 43
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Pushbutton Station
NEMA: 4X, IP66
Number of Elements: 2
Operator: (1) Mushroom Button, Maintained
Operator Color: Red
Contacts: 1-NO 1-NC
Legend: Emergency Stop
Mounting: Surface
Cable/Conduit Entry: (1) 3/4" Hub & (1) M25 Bottom
Contact Rating: 10A 400VAC
Description
Heavy Duty Pushbutton Stations: Type - Pushbutton Station; NEMA - 4X, IP66; Number of Elements - 2; Operator - (1) Mushroom Button, Maintained; Operator Color - Red; Contacts - 1-NO 1-NC; Legend - Emergency Stop; Mounting - Surface; Cable/Conduit Entry - (1) 3/4" Hub & (1) M25 Bottom; Contact Rating - 10A 400VAC; Additional Information - Additional Ratings: Cl 1, Div 2, Groups A,B,C,D; Manufacturer Series - GHG 43
Additional Info: Additional Ratings: Cl 1, Div 2, Groups A,B,C,D