Menu Search
EATON #10250H4527

Pushbutton Control Station, 3 Elements, MAN/OFF/AUTO

SKU # 78211331232 Manufacturer Series: 10250H
Type: Heavy Duty Pushbutton Control Station
NEMA: NEMA 3, 3S, 4, 4X, 12, 13
Number of Elements: 3
Operator: (1) Selector Switch Knob, 3 Positions
Contacts: 1-NO 1-NC
Legend: MAN/OFF/AUTO
Construction: Polyester
Finish: Dark Brown
Mounting: Surface
Cable/​Conduit Entry: (1) 3/4 in. NPT Hub
Size: LxWxH: 4.7 x 2.1 x 2.4 in.