You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #10250H4240

Station, Pushbutton Control, NEMA 4X, 2 Elements

SKU # 78211322328 Manufacturer Series: 10250H
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Station
NEMA: 4,4X,13
Number of Elements: 2
Operator: (2) Flush Round Buttons
Operator Color: Black, Red
Contacts: 1-NO 2-NC
Legend: Start-Stop
Construction: Polyester
Finish: Brown
Mounting: Surface
Cable/​Conduit Entry: (2) 3/4" Hub Feed-Thru
Contact Rating: 10
Size: WxHxD: 4.5 x 8.25 x 4.5 in. (114.3 x 209.6 x 114.3mm)

Heavy Duty: Type - Pushbutton Station; NEMA - 4,4X,13; Number of Elements - 2; Operator - 2 Flush Round Buttons; Operator Color - Black, Red; Contacts - 1-NO 2-NC; Legend - Start-Stop; Construction - Polyester; Finish - Brown; Mounting - Surface; Cable/Conduit Entry - 2 3/4" Hub Feed-Thru; Contact Rating - 10; Size - 4.50"W x 8.25"H x 4.50"D 114.3x209.6x114.3mm; Additional Information - Additional Rating: NEMA 3S. 30.5 mm, Standard w/ Padlock Hasp, Booted Operators.; Manufacturer Series - 10250H

Additional Info: Additional Rating: NEMA 3S. 30.5 mm, Standard w/ Padlock Hasp, Booted Operators.