Menu Search

LEGRAND - PASS & SEYMOUR #PS20AC1-WSL

Illuminated Toggle Switch White

SKU: 78500726040
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Illuminated Toggle Switch
Operator Color: White
Construction: Polycarbonate, Nylon
Contact Rating: 20A, 120-277V AC
Size: WxHxD: 1.32 x 3.28 x 1.07 in. (33.52 x 83.33 x 27.25mm)
Description
Heavy Duty Pushbutton Stations: Type - Illuminated Toggle Switch; Operator Color - White; Construction - Polycarbonate, Nylon; Contact Rating - 20A, 120-277V AC; Size - 1.32 in. W x 3.28 in. H x 1.07 in. D (33.52x83.33x27.25 mm); Additional Information - Number of Poles: 1, Nylon Cover, Thermoplastic Toggle, Power Rating 1 HP at 120 Vac, 2 HP at 240 Vac
Additional Info: Number of Poles: 1, Nylon Cover, Thermoplastic Toggle, Power Rating 1 HP at 120 Vac, 2 HP at 240 Vac