Menu Search
LEGRAND - PASS & SEYMOUR #PS20AC3-WSL

Illuminated Toggle Switch White

SKU # 78500726042
Type: Illuminated Toggle Switch
Operator Color: White
Construction: Polycarbonate, Nylon
Contact Rating: 20A, 120-277V AC
Size: WxHxD: 1.32 x 3.28 x 1.07 in. (33.52 x 83.33 x 27.25mm)

Additional Info: Number of Poles: 3, Nylon Cover, Thermoplastic Toggle, Power Rating 1 HP at 120 Vac, 2 HP at 240 Vac