Menu Search
HAMMOND MANUFACTURING #HJ12146HLP

Enclosure, Junction Box; Mild Steel; HxWxD: 12 x 14 x 6 in.

SKU # 62398087918 Manufacturer Series: HJ H
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Depth: 6 in. (152.4mm)
Height: 12 in. (304.8mm)
Width: 14 in. (355.6mm)
Optional Panel: 14R1311
Type: Junction Box Enclosure
NEMA: 3R, 4, 12, 13
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 14 Gauge Body and Door
Cover Mounting: Hinge, Continuous
Cover Latching: Clamps
Cover Type: Solid
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP66