Menu Search
HAMMOND MANUFACTURING #PJU181610LF

Enclosure, Junction Box; Polyester; HxWxD: 18.3 x 16.52 x 10.13 in.

SKU # 62398002077 Manufacturer Series: PJU
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 18.3 in. (464.8mm)
Width: 16.52 in. (419.6mm)
Depth: 10.13 in. (257.3mm)
Type: Junction Box Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Fiberglass Polyester
Finish: Gray
Cover Mounting: Hinge, Continuous
Cover Latching: Snap Latch
Cover Type: Solid
Mounting: Flange Mount

Additional Info: Additional Ratings: IEC 60529, IP66