The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
HAMMOND MANUFACTURING #1411KU

Enclosure, Utility; Aluminum; HxWxD: 2.2 x 5 x 2.2 in.

SKU # 62398048577 Manufacturer Series: 1411
RoHS Compliant
View more versions of this product
Width: 5 in. (127mm)
Height: 2.2 in. (55.8mm)
Depth: 2.2 in. (55.8mm)
Type: Utility Enclosure
Material: Aluminum
Finish: Unpainted
Material Thickness: 0.04 in.
Cover Type: Solid

Additional Info: Four Self-Tapping Screws Included