You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #1411NU

Enclosure, Utility; Aluminum; HxWxD: 2.2 x 5 x 3 in.

SKU # 62398048581 Manufacturer Series: 1411
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 5 in. (127mm)
Height: 2.2 in. (55.8mm)
Depth: 3 in. (76.2mm)
Type: Utility Enclosure
Material: Aluminum
Finish: Unpainted
Material Thickness: 0.04 in.
Cover Type: Solid

Additional Info: Four Self-Tapping Screws Included