Menu Search
HAMMOND MANUFACTURING #1411PU

Enclosure, Utility; Aluminum; HxWxD: 4 x 6 x 5 in.

SKU # 62398048582 Manufacturer Series: 1411
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 4 in. (101.6mm)
Width: 6 in. (152.4mm)
Depth: 5 in. (127mm)
Type: Utility Enclosure
Material: Aluminum
Finish: Unpainted
Material Thickness: 0.04 in.
Cover Type: Solid

Additional Info: Four Self-Tapping Screws Included