Menu Search
HAMMOND MANUFACTURING #EN4SD20168WLG

Eclipse Enclosure, Wall Mount; Mild Steel; HxWxD: 20 x 16 x 8 in.

SKU # 62398006709
RoHS Compliant
View more versions of this product
Width: 16 in. (406.4mm)
Height: 20 in. (508mm)
Finish: RAL 7035 Light Gray
Material Thickness: 16 Gauge Body and Door
Cover Latching: Latch, 1/4 Turn Slot
Depth: 8 in. (203.2mm)
Optional Panel: EP2016
Type: Wall Mount Enclosure
NEMA: 3R, 4, 12
Material: Mild Steel
Cover Mounting: Hinge
Cover Type: Window
Mounting: Internal Holes

Additional Info: Additional Ratings: IEC 60529, IP66