Menu Search
HAMMOND MANUFACTURING #EN4SD20206WLG

Eclipse Enclosure, Wall Mount; Mild Steel; HxWxD: 20 x 20 x 6 in.

SKU # 62398006711
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Height: 20 in. (508mm)
Width: 20 in. (508mm)
Finish: RAL 7035 Light Gray
Material Thickness: 16 Gauge Body and Door
Cover Latching: Latch, 1/4 Turn Slot
Depth: 6 in. (152.4mm)
Optional Panel: EP2020
Type: Wall Mount Enclosure
NEMA: 3R, 4, 12
Material: Mild Steel
Cover Mounting: Hinge
Cover Type: Window
Mounting: Internal Holes

Additional Info: Additional Ratings: IEC 60529, IP66