Menu Search
HAMMOND MANUFACTURING #1422P10

Enclosure, Wall Mount; Mild Steel; HxWxD: 24 x 42 x 10 in.

SKU # 62398039770 Manufacturer Series: 1422
RoHS Compliant
Height: 24 in. (609.6mm)
Width: 42 in. (1066mm)
Material Thickness: 14 Gauge Body, 12 Gauge Panel
Depth: 10 in. (254mm)
Type: Wall Mount Enclosure
NEMA: 12
Material: Mild Steel
Finish: ANSI 61 Gray
Cover Mounting: Hinge, Continuous
Cover Latching: 3 Point Latch
Cover Type: Solid, Two Door
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP54