Menu Search
HAMMOND MANUFACTURING #1422UX12

Enclosure, Wall Mount; Mild Steel; HxWxD: 36 x 60 x 12 in.

SKU # 62398039812 Manufacturer Series: 1422
RoHS Compliant
View more versions of this product
Width: 60 in. (1524mm)
Height: 36 in. (914.4mm)
Material Thickness: 14 Gauge Body, 12 Gauge Panel
Depth: 12 in. (304.8mm)
Type: Wall Mount Enclosure
NEMA: 12
Material: Mild Steel
Finish: ANSI 61 Gray
Cover Mounting: Hinge, Continuous
Cover Latching: 3 Point Latch
Cover Type: Solid, Two Door
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP54