Menu Search
HAMMOND MANUFACTURING #1418N4S16C10

Enclosure, Wall Mount; Stainless Steel; HxWxD: 20 x 16 x 10 in.

SKU # 62398001490 Manufacturer Series: 1418
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Width: 16 in. (406.4mm)
Height: 20 in. (508mm)
NEMA: 3R, 4, 4X, 12, 13
Material: 316 Stainless Steel
Finish: Natural, Smooth Brushed
Cover Latching: Clamps
Cover Type: Solid
Depth: 10 in. (254mm)
Mounting: Brackets
Type: Wall Mount Enclosure
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous

Additional Info: Additional Ratings: IEC 60529, IP66