Menu Search
HAMMOND MANUFACTURING #1418N4S16B8

Enclosure, Wall Mount; Stainless Steel; HxWxD: 16 x 12 x 8 in.

SKU # 62398001821 Manufacturer Series: 1418
RoHS Compliant
View more versions of this product
Width: 12 in. (304.8mm)
Height: 16 in. (406.4mm)
NEMA: 3R, 4, 4X, 12, 13
Material: 316 Stainless Steel
Finish: Natural, Smooth Brushed
Cover Latching: Clamps
Cover Type: Solid
Depth: 8 in. (203.2mm)
Mounting: Brackets
Type: Wall Mount Enclosure
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous

Additional Info: Additional Ratings: IEC 60529, IP66