Menu Search
HAMMOND MANUFACTURING #1418N4S16D6

Enclosure, Wall Mount; Stainless Steel; HxWxD: 20 x 20 x 6 in.

SKU # 62398014903 Manufacturer Series: 1418
RoHS Compliant
View more versions of this product
Width: 20 in. (508mm)
Height: 20 in. (508mm)
NEMA: 3R, 4, 4X, 12, 13
Material: 316 Stainless Steel
Finish: Natural, Smooth Brushed
Cover Latching: Clamps
Cover Type: Solid
Depth: 6 in. (152.4mm)
Mounting: Brackets
Type: Wall Mount Enclosure
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous

Additional Info: Additional Ratings: IEC 60529, IP66