Specifications
Width:
24 in. (609.6mm)
Height:
30 in. (762mm)
NEMA:
3R, 4, 4X, 12, 13
Material:
316 Stainless Steel
Finish:
Natural, Smooth Brushed
Cover Latching:
Clamps
Cover Type:
Solid
Depth:
10 in. (254mm)
Mounting:
Brackets
Type:
Wall Mount Enclosure
Material Thickness:
14 Gauge
Cover Mounting:
Hinge, Continuous
Description
Additional Info: Additional Ratings: IEC 60529, IP66