Menu Search
HAMMOND MANUFACTURING #1418N4S16KR8

Enclosure, Wall Mount; Stainless Steel; HxWxD: 24 x 30 x 8 in.

SKU # 62398014914 Manufacturer Series: 1418
RoHS Compliant
Height: 24 in. (609.6mm)
Width: 30 in. (762mm)
NEMA: 3R, 4, 4X, 12, 13
Material: 316 Stainless Steel
Finish: Natural, Smooth Brushed
Cover Latching: Clamps
Cover Type: Solid
Depth: 8 in. (203.2mm)
Mounting: Brackets
Type: Wall Mount Enclosure
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous

Additional Info: Additional Ratings: IEC 60529, IP66