Menu Search
HAMMOND MANUFACTURING #1418N4S16C8

Enclosure, Wall Mount; Stainless Steel; HxWxD: 20 x 16 x 8 in.

SKU # 62398029529 Manufacturer Series: 1418
View more versions of this product
Width: 16 in.
Height: 20 in.
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Specification: Type 316
Cover Latching: Screw Clamp, Padlock Hasp
Cover Type: Solid
Depth: 8 in.
Mounting: External Feet
Optional Panel: Panel Included
Type: Wall Mount Enclosure
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous

Additional Info: Additional Ratings: NEMA 3R,12,13