Menu Search
HAMMOND MANUFACTURING #1418N4S16M12

Enclosure, Wall Mount; Stainless Steel; HxWxD: 36 x 30 x 12 in.

SKU # 62398042224 Manufacturer Series: 1418
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 30 in. (762mm)
Height: 36 in. (914mm)
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Specification: Type 304
Cover Latching: Screw Clamp
Depth: 12 in. (305mm)
Mounting: Bracket
Type: Wall Mount Enclosure
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous

Additional Info: NEMA Ratings: NEMA 4,3R,12,13, IEC: IP66