Menu Search
HAMMOND MANUFACTURING #EN4SD20128LG

Eclipse Enclosure, Wall Mount; Steel; RAL 7035; HxWxD: 20 x 12 x 8 in.

SKU # 62398006913
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 20 in.
Width: 12 in.
Material Thickness: 16 Gauge
Cover Latching: Slotted Quarter Turns
Optional Panel: EP2012
Type: Wall Mount Enclosure
NEMA: 3R, 4, 12
Material: Mild Steel
Finish: Light Gray, RAL 7035
Cover Mounting: Hinge
Cover Type: Solid
Depth: 8 in.
Mounting: Internal Holes

Additional Info: Additional Ratings: IEC 60529, IP66