Menu Search
HAMMOND MANUFACTURING #EN4SD30368LG

Eclipse Enclosure, Wall Mount; Steel; RAL 7035; HxWxD: 30 x 36 x 8 in.

SKU # 62398006961
RoHS Compliant
Width: 36 in.
Height: 30 in.
Material Thickness: 14 Gauge
Cover Latching: Slotted Quarter Turns
Optional Panel: EP3036
Type: Wall Mount Enclosure
NEMA: 3R, 4, 12
Material: Mild Steel
Finish: Light Gray, RAL 7035
Cover Mounting: Hinge
Cover Type: Solid
Depth: 8 in.
Mounting: Internal Holes

Additional Info: Additional Ratings: IEC 60529, IP66