The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
KIT #CSD30168

ConceptĀ® Enclosure, Wall Mount; Steel; Solid; ANSI 61; HxWxD: 30 x 16 x 8 in.

SKU # 78351029406
RoHS Compliant
View more versions of this product
Height: 30 in.
Width: 16 in.
Material Thickness: 14 Gauge Door, 16 Gauge Body
Cover Latching: (2) Quarter-turn
Optional Panel: CP3016G, CP3016
Type: Wall Mount Enclosure
NEMA: 4, 12, 13
Material: Steel
Finish: Gray, ANSI 61
Cover Mounting: Hinge
Cover Type: Single, Solid Door
Depth: 8 in.
Mounting: Internal holes or Mounting Bracket Kit