Menu Search
NVENT HOFFMAN #ASG10X10X8NK

Box, Pull / Junction; Galvanized Steel; No KOs; 10 x 10 x 8 in.

SKU # 78351049589 Manufacturer Series: ASG
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 10 in.
Height: 10 in.
Material Specification: 16 Gauge
Type: Enclosure, Pull / Junction
Material: Steel
Finish: Galvanized, Unpainted
NEMA: Type 1
Cover Type: Flat
Cover Mounting: Screw-on
Knockouts: None
Depth: 8 in.
Mounting: Mounting Hole