Menu Search
NVENT HOFFMAN #ASG36X36X8NK

Box, Pull / Junction; Galvanized Steel; No KOs; 36 x 36 x 8 in.

SKU # 78351049749 Manufacturer Series: ASG
RoHS Compliant
View more versions of this product
Height: 36 in.
Width: 36 in.
Material Specification: 12 Gauge
Type: Enclosure, Pull / Junction
Material: Steel
Finish: Galvanized, Unpainted
NEMA: Type 1
Cover Type: Flat
Cover Mounting: Screw-on
Knockouts: None
Depth: 8 in.
Mounting: Mounting Hole