Menu Search
NVENT HOFFMAN #ASG8X6X4

Box, Pull / Junction; Galvanized Steel; With KOs; 8 x 6 x 4 in.

SKU # 78351042020 Manufacturer Series: ASG
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Height: 8 in.
Width: 6 in.
Material Specification: #N/A
Knockouts: #N/A
Type: Enclosure, Pull / Junction
Material: Steel
Finish: Galvanized, Unpainted
NEMA: Type 1
Cover Type: Flat
Cover Mounting: Screw-on
Depth: 4 in.
Mounting: Mounting Hole