Menu Search
NVENT HOFFMAN #ASE16X14X3NK

Box, Pull / Junction; Painted Steel; No KOs; 16 x 14 x 3 in.

SKU # 78351041699 Manufacturer Series: ASE
RoHS Compliant
View more versions of this product
Width: 14 in.
Height: 16 in.
Type: Enclosure, Pull / Junction
Material: Steel
Material Specification: 16 Gauge
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Cover Type: Flat
Cover Mounting: Screw-on
Knockouts: None
Depth: 3 in.
Mounting: Mounting Hole