Menu Search
NVENT HOFFMAN #ASE10X10X8NK

Box, Pull / Junction; Painted Steel; No KOs; 10 x 10 x 8 in.

SKU # 78351049579 Manufacturer Series: ASE
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 10 in.
Width: 10 in.
Material Specification: 16 Gauge
Type: Enclosure, Pull / Junction
Material: Steel
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Cover Type: Flat
Cover Mounting: Screw-on
Knockouts: None
Depth: 8 in.
Mounting: Mounting Hole