The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
NVENT HOFFMAN #ASE36X36X8NK

Box, Pull / Junction; Painted Steel; No KOs; 36 x 36 x 8 in.

SKU # 78351049739 Manufacturer Series: ASE
RoHS Compliant
View more versions of this product
Width: 36 in.
Height: 36 in.
Material Specification: 12 Gauge
Type: Enclosure, Pull / Junction
Material: Steel
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Cover Type: Flat
Cover Mounting: Screw-on
Knockouts: None
Depth: 8 in.
Mounting: Mounting Hole